Shop All Dock Wheel Chocks
Justrite
Eagle Parking Curb with Hardware 72"L x 4"H x 8"W Gray, 1790G
Mfr # 1790G
Zoro # G602664676
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density-Polyethylene
- Width 8 in
- Height 4 in
- Depth 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1790G
- Zoro # G602664676
- UPC # 48441001217
- Country of Origin Unknown
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 4 in |
Depth | 72 in |
Details
Material | High-Density-Polyethylene |
Color | Gray |
Description
PROTECTIVE 72 INCH LONG PARKING CURB THIS PARKING CURB STOPS CARS IN THEIR TRACKS. DESIGNED WITH SAFETY AND DURABILITY IN MIND, THIS PARKING CURB WITHSTANDS REPEATED ABUSE FROM CARS AND TRUCKS. MADE OF HIGH DENSITY POLYETHYLENE THAT IS WEATHER, CHEMICAL AND UV RESISTANT. PARKING STOP IS FLEXIBLE ENOUGH TO FIT PARKING LOT CONTOURS. INCLUDES HARDWARE FOR INSTALLATION. MEASURES 72"L X 8"W X 4"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage Grade 70 Transport Chain G70250B10 - 1/4" Dia. - 3150 Lb. Cap. - 10' Box (G70250B10)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR4 (MPASHR4)
- CC APEX Caster Wheel, CC Apex, 8", 1,200 lb. (CDP-Z-287)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW83)
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- DURABLE CORP 11.375" X 8.25" X 7.625" Wheel Chocks (WC811-7B)
- CAMCO TANDEM WHEEL CHOCK, YELLOW (44435)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW88)
- ZORO SELECT Wheel Chock, 7 In W x 7 3/4 In H, Black (1GUL4)
- Justrite Dock Wheel Chocks