Shop All Safety Cabinets
Justrite
Eagle Paint/Ink Safety Cabinet with Self Close - 40 Gallon Yellow
Mfr # YPI3010X
Zoro # G605668510
original price:
$2,356.99
13% off
new price: $2,030.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,030.99
Free 30-Day Returns
Key Features
- Capacity 40 gal
- Color Yellow
- Door Type Self-close
- Lockable Yes
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # YPI3010X
- Zoro # G605668510
- UPC # 48441691029
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 14.56" |
Inside Height | 39.5" |
Inside Width | 39.5" |
Outside Width | 43 in |
Outside Length | 18 in |
Outside Height | 44 in |
Exterior Width | 43 in |
Exterior Height | 44 in |
Details
Capacity | 40 gal |
Color | Yellow |
Door Type | Self-close |
Lockable | Yes |
Material | 18-Gauge Steel |
Number of Shelves | 3 |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 40 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC MILLS Atlantic Mills 28"x34" Medium Weight White Bib Apron, PK100 (280C)
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue, S, PR (3RA96)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z238)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (50002-25)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Flammable Cabinet, 96 Gal., Yellow (896030)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE SURE-GRIPĀ® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JAMCO Flammable Safety Cabinet, 6 Gal., Yellow (BJ06YP)
- Justrite Safety Cabinets