Shop All Safety Cabinets
Justrite
Eagle Paint/Ink Safety Cabinet with Self Close - 30 Gallon Yellow
Mfr # YPI7710X
Zoro # G605663508
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,724.99
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Color Yellow
- Door Type Self-close
- Material 18-Gauge Steel
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # YPI7710X
- Zoro # G605663508
- UPC # 48441692545
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 60.5" |
Inside Width | 39.5" |
Inside Length | 8.56" |
Outside Length | 12 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Details
Number of Shelves | 5 |
Color | Yellow |
Door Type | Self-close |
Material | 18-Gauge Steel |
Lockable | Yes |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Safety Storage Cabinet, Hinged (795CV6)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size L (UHV1004-L)
- HY-KO Marking Flag, Green, Solid Pattern, PK25 (SF-21/GR)
- RADIANS Over-the-Head Youth Ear Muffs, 22, X-Caliber, Red / Black (XC0130CS)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Corrosive Safety Cabinet, 24", H (891702)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- Justrite Safety Cabinets