Shop All Safety Cabinets
Justrite
Eagle Paint/Ink Safety Cabinet PI3010 with Self Close - 40 Gallon, Red
Mfr # PI3010X
Zoro # G505663424
original price:
$2,525.01
8% off
new price: $2,306.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,306.99
Free 30-Day Returns
Key Features
- Capacity 40 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Number of Doors 2
- Number of Shelves 3
- Standards NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # PI3010X
- Zoro # G505663424
- UPC # 48441691012
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 18 in |
Inside Width | 39.5" |
Outside Width | 43 in |
Outside Height | 44 in |
Inside Length | 14.56" |
Inside Height | 39.5" |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 40 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Number of Doors | 2 |
Number of Shelves | 3 |
Standards | NFPA Code 30; FM Approval |
Door Type | Self-close |
Color | Red |
Material | 18-Gauge Steel |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 40 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Eyewash Preservative, 8 Oz., 1 Bottle (708563)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- COYOTE EYEWEAR Coyote Eyewear 680562500622 FP-05 Floating Polarized Sunglasses; Black & Gray (FP-05 black/gray)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- Justrite Safety Storage