Shop All Safety Cabinets
Justrite
Eagle Mfg Drum Cabinet 110 Gal. Capacity Vertical Self Close Hazmat W/ Drum Suports & Rollers
Mfr # HAZ5510X
Zoro # G805830243
original price:
$7,505.11
6% off
new price: $7,026.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$7,026.99
Free 30-Day Returns
Key Features
- Capacity 110 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Color Yellow
- Door Type Self-close
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # HAZ5510X
- Zoro # G805830243
- UPC # 48441692224
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 65 in |
Inside Height | 60.5" |
Outside Length | 34 in |
Inside Length | 30.34" |
Inside Width | 56" |
Outside Width | 34 in |
Exterior Width | 34 in |
Exterior Height | 65 in |
Details
Capacity | 110 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Color | Yellow |
Door Type | Self-close |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Standards | NFPA Code 30; FM Approval |
Number of Shelves | 1 |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 110 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1000 Ft. Yellow Barricade Tape, Caution (71-1001)
- TIMBERLAND PRO Size 9-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size M, PR1 (2068X-M (8))
- ARTISTIC NuDell, Clear Plastic Sign Holder, All-Purpose, 8 1/2 X 11 (37085Z)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010XLEGS)
- Justrite Safety Storage