Shop All Safety Cabinet Accessories
Justrite
EAGLE INLET INS.SED.OILS60X60
Mfr # T8714B
Zoro # G509842535
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 60 in
- Height 60 in
- Color Black
- Material PVC Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8714B
- Zoro # G509842535
- UPC # 48441007202
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 60 in |
Height | 60 in |
Details
Color | Black |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Tan, PR (55332-TAN-120)
- OCCUNOMIX Cooling Skull Cap, Yellow, Polyester (TD200-HVY)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- EDGE EYEWEAR Safety Glasses, Blue Mirror Polycarbonate Lens, Anti-Scratch (XB138)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE Shelf, 2 In. H, 14 In. W, 13 In. D (29935)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- Justrite Safety Cabinet Accessories