Shop All Safety Cabinet Accessories
Justrite
EAGLE INLET INS.SEDIMENT 60X60
Mfr # T8714
Zoro # G709842465
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 60 in
- Height 60 in
- Material PVC Coated Fabric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # T8714
- Zoro # G709842465
- UPC # 48441007219
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 60 in |
Height | 60 in |
Details
Material | PVC Coated Fabric |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN Black Steel Gas Can Holder (2791)
- CLIMATEX Scraper Mat, Black, 36" W x (9G-018-36C-20)
- VGUARD Bouffant Cap 21", Pancake, White, PK1000 (B11A11)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (87151)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Poly Tray, Yellow, Polyethylene (29052)
- GLOBAL EQUIPMENT Global Industrial„¢ Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5"Wx14"D (SA31C42)
- Justrite Safety Storage