Shop All Safety Cabinet Accessories
Justrite
EAGLE HOSE WRAP 4 in -5 in
Mfr # T8382
Zoro # G509842542
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 17 in
- Standards EPA Compliance; NPDES; SPCC Compliance
- Material PVC Coated Fabric
- Depth 32.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8382
- Zoro # G509842542
- UPC # 48441007387
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 17 in |
Depth | 32.5 in |
Height | 2 in |
Details
Color | Yellow |
Standards | EPA Compliance; NPDES; SPCC Compliance |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAW PLASTICS Env, 12 x 9 In, Grn, Vinyl, PK10 (VE9X12GRNLS)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0324GY)
- BRADY Pipe Marker, High Pressure Air, 1 In.H (20437)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4LW-06-XXL)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Safety Cabinet Wall Mounting Assembly (25950)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- TENNSCO Shelf, 36 in W x 24 in D, Sand (302 SAND)
- Justrite Safety Cabinet Accessories