Shop All Safety Cabinet Accessories
Justrite
EAGLE HOSE WRAP 10 in
Mfr # T8384
Zoro # G909842555
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Standards EPA Compliance; NPDES; SPCC Compliance
- Color Yellow
- Height 2 in
- Depth 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8384
- Zoro # G909842555
- UPC # 48441007400
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 20 in |
Height | 2 in |
Depth | 50 in |
Details
Standards | EPA Compliance; NPDES; SPCC Compliance |
Color | Yellow |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Set, 3/16 In. H, Steel (21400)
- PYRAMEX Zone II-Silver Frame, Silver Mirror Lens, Silver Mirror Scratch-Resistant (SS3370E)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600C)
- JUSTRITE Shelf, 2 In. H, 55-3/8 In. W, 14 In. D (29947)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- CONDOR Shelf, 220 lb, Galvanized steel (35HV85)
- Justrite Safety Cabinet Accessories