Shop All Safety Cabinet Accessories
Justrite
EAGLE FOLDING QD NEST 3X3X6 in
Mfr # T8004FS
Zoro # G409842475
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA Compliance; NPDES; SPCC Compliance
- Depth 36 in
- Load Capacity 34 gal
- Height 6 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8004FS
- Zoro # G409842475
- UPC # 48441006199
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 36 in |
Height | 6 in |
Details
Standards | EPA Compliance; NPDES; SPCC Compliance |
Load Capacity | 34 gal |
Color | Yellow |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, L, PR (4500-09)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-162/L)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, XL (61912)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (20186)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Fuse Link Assembly (29988)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Black (307 BLACK)
- Justrite Safety Cabinet Accessories