Shop All Safety Cabinet Accessories
Justrite
EAGLE FOLDING QD NEST 2X2X6 in
Mfr # T8001FS
Zoro # G809842440
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Load Capacity 15 gal
- Depth 24 in
- Color Yellow
- Material PVC Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # T8001FS
- Zoro # G809842440
- UPC # 48441006137
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 6 in |
Depth | 24 in |
Details
Load Capacity | 15 gal |
Color | Yellow |
Material | PVC Coated Fabric |
Standards | EPA Compliance; NPDES; SPCC Compliance |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, How To Read A Chemical, ENG (P4791)
- BRADY Lockout Padlock, Orange, 1-21/32" H Body (CPT-ORG-25PL-KD)
- PERFORM TOOL Perform Tool W88981 Anti-Fatigue Grip Mat Roll; Large (W88981)
- BROTHER INTERNATIONAL Handheld labeler (PT70BM)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JAMCO Drum Roller (DA)
- Justrite Safety Storage