Shop All Spill Containment Accessories
Justrite
EAGLE ECONBERM REMWALL 12X15
Mfr # T8201YE
Zoro # G709614338
Free Shipping & Returns
$1,726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 180 in
- Drain Included No
- Color Yellow
- Spill Capacity 505 gal
- Material PVC Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # T8201YE
- Zoro # G709614338
- UPC # 48441006731
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 180 in |
Height | 4.5 in |
Width | 144 in |
Details
Drain Included | No |
Color | Yellow |
Spill Capacity | 505 gal |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M, Polyester (1161306)
- CAROLINA SHOE Size 10D Men's 6 in Work Boot Steel Work Boot, Brown (599)
- ANSELL VF, Gen-Purp Glove, 8, Navy, 20KJ40, PR (11-818VP)
- BRADY Fire Equip Sign, 7X10", Red/White, Sign Mounting Style: With Mounting Holes (127308)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 50PK (SB-1426WHT-50PK)
- Justrite Spill Containment Accessories