Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, VDRUM PEST 55G MN GR
Mfr # PEST26X
Zoro # G608856419
Free Shipping & Returns
$2,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Door Type Manual Close
- Number of Shelves 1
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # PEST26X
- Zoro # G608856419
- UPC # 48441692422
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 34 in |
Outside Length | 34 in |
Inside Width | 30.75" |
Outside Height | 65 in |
Inside Length | 30.34" |
Inside Height | 60.5" |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 55 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Door Type | Manual Close |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Color | Green |
Standards | NFPA Code 30; FM Approval |
Number of Doors | 2 |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Hat Suspension, Black (H-700-PS4)
- VITALITE Warning Light, Amber, LED, 5-1/8" D (121SLED-120A-M1)
- RUBBER-CAL "Bring a 5lbs. Steak!" Dog Door Mat, 18 by 30-Inch (10-106-026)
- URREA Sport dielectric safety boots Us#11 (USZD9)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 22 Gallon Capacity (962357)
- Justrite Safety Storage