Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, VDRUM FLAM 55G SC RD
Mfr # 2610XRED
Zoro # G508856557
product price: $2,359.99
/ea
Free Shipping & Returns
$2,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Shelving Type Adjustable Shelf
- Number of Shelves 1
- Lockable Yes
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 2610XRED
- Zoro # G508856557
- UPC # 48441692309
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 30.75" |
Outside Width | 34 in |
Inside Height | 60.5" |
Inside Length | 30.34" |
Outside Height | 65 in |
Outside Length | 34 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 55 gal |
Shelving Type | Adjustable Shelf |
Number of Shelves | 1 |
Lockable | Yes |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Color | Red |
Door Type | Self-close |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Large (Size 9), 1 Pair (11-644V)
- IRONWEAR Disposable N95 Respirator with Exhalation Valve (1514)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 10, PR (97-007)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Flammable Cabinet, 20 gal., Red (891511)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU15YP)
- Justrite Safety Cabinets