Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, VDRUM FLAM 55G SC GY
Mfr # 2610XGRAY
Zoro # G608856655
product price: $2,359.99
/ea
Free Shipping & Returns
$2,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Door Type Self-close
- Number of Shelves 1
- Color Gray
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 2610XGRAY
- Zoro # G608856655
- UPC # 48441692293
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 65 in |
Inside Height | 60.5" |
Outside Width | 34 in |
Outside Length | 34 in |
Inside Width | 30.75" |
Inside Length | 30.34" |
Exterior Width | 34 in |
Exterior Height | 65 in |
Details
Capacity | 55 gal |
Door Type | Self-close |
Number of Shelves | 1 |
Color | Gray |
Lockable | Yes |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Material | 18-Gauge Steel |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (KN-COPP-3)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Classic Series (S350)
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- WEST CHESTER PROTECTIVE GEAR John Deere Unisex Foam Palm Dipped Gloves Black/Green L 1 pair (JD00018-L)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- Justrite Safety Cabinets