Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, VDRUM FLAM 55G MN RD
Mfr # 1926XRED
Zoro # G608856471
product price: $2,133.99
/ea
Free Shipping & Returns
$2,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Number of Doors 2
- Door Type Manual Close
- Color Red
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1926XRED
- Zoro # G608856471
- UPC # 48441692385
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 34 in |
Inside Length | 30.34" |
Outside Height | 65 in |
Inside Width | 30.75" |
Inside Height | 60.5" |
Outside Width | 34 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 55 gal |
Number of Doors | 2 |
Door Type | Manual Close |
Color | Red |
Lockable | Yes |
Material | 18-Gauge Steel |
Shelving Type | Adjustable Shelf |
Number of Shelves | 1 |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Sealant, Tube, 30 oz. (66303)
- ZORO SELECT Tag, Brass, Yellow, 2" Hx2" W, Square, PK100 (41462)
- BRADY Number Label, 0 Thru 9, 2-1/4in H, PK25 (3440-# KIT)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-2250-569-WT (B30C-2250-569-WT)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Battery Charging Cabinet, Gray, 60Hz (231703)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- ALLEGRO INDUSTRIES SCBA Wall Case 32-1/2 x 20 x 13 (4100)
- Justrite Safety Cabinets