Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, VDRUM FLAM 55G MN GY
Mfr # 1926XGRAY
Zoro # G108856469
product price: $2,133.99
/ea
Free Shipping & Returns
$2,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Door Type Manual Close
- Number of Shelves 1
- Shelving Type Adjustable Shelf
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1926XGRAY
- Zoro # G108856469
- UPC # 48441692378
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 34 in |
Outside Height | 65 in |
Inside Height | 60.5" |
Outside Length | 34 in |
Inside Width | 30.75" |
Inside Length | 30.34" |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 55 gal |
Door Type | Manual Close |
Number of Shelves | 1 |
Shelving Type | Adjustable Shelf |
Material | 18-Gauge Steel |
Color | Gray |
Lockable | Yes |
Number of Doors | 2 |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Vest, Hi-Viz Lime, 3XL (VMLBAX3)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2-1/2 Inx1-1/2 In (358-2561521)
- WIGWAM MILLS LG WHT DBL Sole Sock (F1140-731-LG)
- MAPA Cleanroom Glv, Size 7-1/2, 8 mil, PR, PK200 (0726)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Corrosive Safety Cabinet, 24", H (891702)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 30 gal., Yellow, Legs (1030SL-50)
- Justrite Safety Cabinets