Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, VDRUM FLAM 55G MN BE
Mfr # 1926XBEI
Zoro # G008856507
Free Shipping & Returns
$2,031.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Number of Doors 2
- Door Type Manual Close
- Color Beige
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1926XBEI
- Zoro # G008856507
- UPC # 48441692361
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 60.5" |
Inside Length | 30.34" |
Outside Length | 34 in |
Outside Height | 65 in |
Inside Width | 30.75" |
Outside Width | 34 in |
Exterior Width | 34 in |
Exterior Height | 65 in |
Details
Capacity | 55 gal |
Number of Doors | 2 |
Door Type | Manual Close |
Color | Beige |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Skullerz® Skoll Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 59003 (59003)
- HONEYWELL UVEX Carryall Case, Bk, 4 H x 7-1/2 In W, Nylon (S491)
- CONDOR Tacky Mat, Blue, 18 x 36 In, PK4 (6GPY4)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1996)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Flammable Cabinet, 20 gal., Red (891511)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (3010X)
- Justrite Safety Storage