Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, VDRUM ACID 55G MN BL
Mfr # CRA1926X
Zoro # G108856520
product price: $2,031.99
/ea
Free Shipping & Returns
$2,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Lockable Yes
- Material 18-Gauge Steel
- Number of Doors 2
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CRA1926X
- Zoro # G108856520
- UPC # 48441692408
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 34 in |
Inside Length | 30.34" |
Inside Width | 30.75" |
Outside Length | 34 in |
Inside Height | 60.5" |
Outside Height | 65 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 55 gal |
Lockable | Yes |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Color | Blue |
Number of Shelves | 1 |
Door Type | Manual Close |
Shelving Type | Adjustable Shelf |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-XL (56001-31-1-GRN-XL)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152324)
- CONDOR Cooling Bandana, Cowboy Blue, Universal (33TZ04)
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- Justrite Safety Cabinets