Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, P&I 60G SC/BIFLD GRY
Mfr # PI45XGRAY
Zoro # G408856633
product price: $2,800.00
/ea
Free Shipping & Returns
$2,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Number of Doors 2
- Door Type Bi-Fold
- Color Gray
- Shelving Type Adjustable Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # PI45XGRAY
- Zoro # G408856633
- UPC # 48441691739
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 14.56" |
Inside Height | 60.5" |
Outside Height | 65 in |
Outside Width | 43 in |
Outside Length | 18 in |
Inside Width | 39.5" |
Exterior Height | 65 in |
Exterior Width | 43 in |
Details
Capacity | 60 gal |
Number of Doors | 2 |
Door Type | Bi-Fold |
Color | Gray |
Shelving Type | Adjustable Shelf |
Material | 18-Gauge Steel |
Number of Shelves | 5 |
Lockable | Yes |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 2 Drum, 2575 lb., Steel (1180)
- LYLE Electrical Hazard Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0229-ND_10X7)
- SUPERIOR MARK Floor Marking Border Tape, Fire Extinguisher Border, 4in, Vinyl (IN-40-909-V)
- BRADLEY Stem Pipe Assembly-Brass (S21-071)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- Justrite Safety Storage