Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, P&I 60G SC/BIFLD BEI
Mfr # PI45XBEI
Zoro # G708856654
product price: $2,800.00
/ea
Free Shipping & Returns
$2,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Door Type Bi-Fold
- Storage Capacity 60 gal
- Material 18-Gauge Steel
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # PI45XBEI
- Zoro # G708856654
- UPC # 48441691722
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 39.5" |
Inside Height | 60.5" |
Outside Height | 65 in |
Inside Length | 14.56" |
Outside Length | 18 in |
Outside Width | 43 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Details
Capacity | 60 gal |
Door Type | Bi-Fold |
Storage Capacity | 60 gal |
Material | 18-Gauge Steel |
Lockable | Yes |
Number of Shelves | 5 |
Shelving Type | Adjustable Shelf |
Number of Doors | 2 |
Color | Beige |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, M (CA4617M3)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (92733PUXL)
- SAFETY WORKS Hearing Protector Am/Fm/Mp3 (10121816)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JUSTRITE Corrosive Safety Cabinet, Wood Laminate (24140)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- Justrite Safety Storage