Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, PEST 30G, MAN GRN
Mfr # PEST32X
Zoro # G608856396
product price: $1,594.99
/ea
Free Shipping & Returns
$1,594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Door Type Manual Close
- Material 18-Gauge Steel
- Standards NFPA Code 30; FM Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # PEST32X
- Zoro # G608856396
- UPC # 48441691135
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 43 in |
Inside Width | 39.5" |
Inside Length | 14.56" |
Outside Length | 18 in |
Outside Height | 44 in |
Inside Height | 39.5" |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 30 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Door Type | Manual Close |
Material | 18-Gauge Steel |
Standards | NFPA Code 30; FM Approval |
Number of Doors | 2 |
Lockable | Yes |
Number of Shelves | 1 |
Shelving Type | Adjustable Shelf |
Color | Green |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Stretch Coltrane Straight Leg, 30" x "34 (10036687)
- MONTOUR LINE Black Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-BK-25-BX)
- BRADY Label (M21-18-427)
- SHOWA Cut Resistant Glove, 18 ga Thick, XL, PR (XC510XL-09)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- GLOBAL INDUSTRIAL 110 Gallon Drum Storage Safety Cabinet, Manual Close w/ Rollers (316105)
- Justrite Safety Cabinets