Shop All Safety Cabinets
Justrite
EAGLE E, CABINET HORZDRM 155G, MN GY
Mfr # 1928XGRAY
Zoro # G308856573
product price: $2,814.99
/ea
Free Shipping & Returns
$2,814.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Door Type Manual Close
- Color Gray
- Number of Doors 2
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1928XGRAY
- Zoro # G308856573
- UPC # 48441692484
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 30 in |
Inside Length | 44.8" |
Inside Height | 45.5" |
Inside Width | 26.75" |
Outside Height | 50 in |
Outside Length | 48 in |
Exterior Width | 30 in |
Exterior Height | 50 in |
Details
Capacity | 55 gal |
Door Type | Manual Close |
Color | Gray |
Number of Doors | 2 |
Lockable | Yes |
Material | 18-Gauge Steel |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, M, 50 Pack (62762)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Small (11-210)
- SPILFYTER Chemical Neutralizer, Bases, 10 lb (450010)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz L, Blk/Ylw, PR (IEX-MIGL-04-L)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- Justrite Safety Cabinets