Shop All Safety Cabinets
Justrite
EAGLE E, CABINET HORZDRM 155G, MN BE
Mfr # 1928XBEI
Zoro # G708856593
Free Shipping & Returns
$2,814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Number of Doors 2
- Door Type Manual Close
- Lockable Yes
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1928XBEI
- Zoro # G708856593
- UPC # 48441692477
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 45.5" |
Outside Length | 48 in |
Outside Width | 30 in |
Inside Width | 26.75" |
Outside Height | 50 in |
Inside Length | 44.8" |
Exterior Height | 50 in |
Exterior Width | 30 in |
Details
Capacity | 55 gal |
Number of Doors | 2 |
Door Type | Manual Close |
Lockable | Yes |
Material | 18-Gauge Steel |
Color | Beige |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME SAFEGUARD Enclosed Delivery Test Kit, 25S and Co2 (VT-ED8)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (MXGKGHV/L)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, M, PR (20GZ62)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Thumb Lock (STI-7511E)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Battery Charging Cabinet, Gray, 60Hz (231703)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- Justrite Safety Storage