Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM WLMT 20G SC YEL
Mfr # 1975X
Zoro # G208856666
product price: $1,740.99
/ea
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Material 18-Gauge Steel
- Door Type Self-close
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1975X
- Zoro # G208856666
- UPC # 48441690732
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 8.75" |
Inside Height | 39.5" |
Outside Height | 44 in |
Outside Width | 43 in |
Outside Length | 12 in |
Inside Width | 39.75" |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 24 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Door Type | Self-close |
Color | Yellow |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Number of Shelves | 3 |
Lockable | Yes |
Standards | NFPA Code 30; FM Approval |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK25 (152324)
- EPSON Portable Label Printer, LABELWORKS PX Series, Single Color Capability (LW-PX300GL)
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-750-430)
- HILLMAN English Silver Push/Pull Decal 2 in. H X 8 in. W, 6PK (839828)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H (899022)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- EAGLE MFG Flammable Safety Cabinet, 22 gal., Yellow (1971X)
- Justrite Safety Storage