Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM WLMT 20G SC RED
Mfr # 1975XRED
Zoro # G008856637
product price: $1,858.99
/ea
Free Shipping & Returns
$1,858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Lockable Yes
- Number of Shelves 3
- Door Type Self-close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1975XRED
- Zoro # G008856637
- UPC # 48441690756
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 12 in |
Outside Height | 44 in |
Inside Height | 39.5" |
Inside Width | 39.75" |
Outside Width | 43 in |
Inside Length | 8.75" |
Exterior Width | 43 in |
Exterior Height | 44 in |
Details
Capacity | 24 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Lockable | Yes |
Number of Shelves | 3 |
Door Type | Self-close |
Material | 18-Gauge Steel |
Color | Red |
Standards | NFPA Code 30; FM Approval |
Shelving Type | Adjustable Shelf |
Number of Doors | 2 |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSORB Commando Universal Spill Containment Kit (SP30GA-COM)
- MAPA TempTec Rough Finish Neoprene Gloves (332428)
- CARHARTT Work Boots, Mens, 11.5, W, Insulated, PR (CMF8389-11.5W)
- SAFEWAZE Sliding Beam Anchor 3.5-15in (021-4075)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Yellow (8904205)
- SANDUSKY LEE Flammable Safety Cabinet, 12 gal., Yellow (SC12F)
- Justrite Safety Cabinets