Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM U/C 22G, MN BEI
Mfr # 1971XBEI
Zoro # G308856467
product price: $1,232.99
/ea
Free Shipping & Returns
$1,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Color Beige
- Number of Doors 2
- Shelving Type Adjustable Shelf
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1971XBEI
- Zoro # G308856467
- UPC # 48441690688
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 31.75" |
Inside Height | 26.5" |
Inside Length | 18.75" |
Outside Width | 35 in |
Outside Length | 22 in |
Outside Height | 35 in |
Exterior Width | 35 in |
Exterior Height | 35 in |
Details
Capacity | 22 gal |
Color | Beige |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Door Type | Manual Close |
Lockable | Yes |
Storage Capacity | 22 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROWD KONTROL Krowd Kontrol Barricade Danger Tape - Red - 3" Wide - 328' Long Roll (CT-DANGER)
- MAGID DROC Chemical Resistant and Liquidproof Fully Coated Nitrile Work GloveCut Level A3 (GPD350-10)
- ZORO SELECT Reflector, 2 In., Star White, PK6 (84003)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125200)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- Justrite Safety Storage