Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM SPS 48G, MAN YEL
Mfr # 1946X
Zoro # G208856642
product price: $1,960.00
/ea
Free Shipping & Returns
$1,960.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 48 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Door Type Manual Close
- Number of Shelves 3
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1946X
- Zoro # G208856642
- UPC # 48441691777
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 23.25 in |
Outside Length | 34 in |
Outside Height | 65 in |
Inside Length | 30.3" |
Inside Width | 20" |
Inside Height | 60.5" |
Exterior Height | 65 in |
Exterior Width | 23.25 in |
Details
Capacity | 48 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Door Type | Manual Close |
Number of Shelves | 3 |
Lockable | Yes |
Material | 18-Gauge Steel |
Standards | NFPA Code 30; FM Approval |
Color | Yellow |
Shelving Type | Adjustable Shelf |
Number of Doors | 1 |
Storage Capacity | 48 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 9, PR (11-926)
- HEXARMOR Safety Glove, Grey/Hi-Vi/Red/White, 2XL, PR (4073W-XXL (11))
- 3M BX Safety Glass, Silver/Black (MMM113800000020)
- EDWARDS SIGNALING Beacon, Steady Burn, Amber, 120VAC (125LEDSA120A)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- Justrite Safety Storage