Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM SPS 48G, MAN GRY
Mfr # 1946XGRAY
Zoro # G608856624
product price: $2,295.99
/ea
Free Shipping & Returns
$2,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 48 gal
- Number of Shelves 3
- Lockable Yes
- Door Type Manual Close
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1946XGRAY
- Zoro # G608856624
- UPC # 48441691784
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 65 in |
Inside Height | 60.5" |
Inside Width | 20" |
Outside Length | 34 in |
Outside Width | 23.25 in |
Inside Length | 30.3" |
Exterior Height | 65 in |
Exterior Width | 23.25 in |
Details
Capacity | 48 gal |
Number of Shelves | 3 |
Lockable | Yes |
Door Type | Manual Close |
Material | 18-Gauge Steel |
Number of Doors | 1 |
Color | Gray |
Shelving Type | Adjustable Shelf |
Storage Capacity | 48 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Medium, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1250)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (4RYREFCTR)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Black, Medium, REG (K570-BLKMREG)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Low Mileage Pk (115-FA-1)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- Justrite Safety Cabinets