Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM SLM 24G, SC BEI
Mfr # 2310XBEI
Zoro # G508856649
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Lockable Yes
- Shelving Type Adjustable Shelf
- Number of Doors 1
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 2310XBEI
- Zoro # G508856649
- UPC # 48441690817
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 60.5" |
Outside Width | 23.25 in |
Outside Length | 18 in |
Inside Width | 20" |
Outside Height | 65 in |
Inside Length | 14.56" |
Exterior Width | 23.25 in |
Exterior Height | 65 in |
Details
Capacity | 24 gal |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Number of Doors | 1 |
Color | Beige |
Door Type | Self-close |
Number of Shelves | 3 |
Material | 18-Gauge Steel |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Carpenter Pants, Men's, L, 36/30 (10019623)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 6 (PAN3P/9180AP531-06)
- NORTHSIDE Size 10.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX105XXX)
- CAROLINA SHOE Wrk Boots, Mens, 10, EE, EVA Midsole, 6inH, PR (CA5520)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE SURE-GRIP® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- GLOBAL EQUIPMENT Acid Corrosive Cabinet - 45 Gallon - Manual Close 43"W x 18"D x 65"H (CC450B-P)
- Justrite Safety Storage