Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM SLM 24G, MAN WHT
Mfr # 1923XWHTE
Zoro # G108851358
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Shelving Type Adjustable Shelf
- Color white
- Material 18-Gauge Steel
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1923XWHTE
- Zoro # G108851358
- UPC # 48441690909
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 18 in |
Outside Height | 65 in |
Outside Width | 23.25 in |
Inside Height | 60.5" |
Inside Width | 20" |
Inside Length | 14.6" |
Exterior Height | 65 in |
Exterior Width | 23.25 in |
Details
Capacity | 24 gal |
Shelving Type | Adjustable Shelf |
Color | white |
Material | 18-Gauge Steel |
Number of Doors | 1 |
Lockable | Yes |
Door Type | Manual Close |
Number of Shelves | 3 |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 2XL (1503JFY2)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- HELLY HANSEN Rain Jacket with Hood, Navy, XL (70317_590-XL)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE SURE-GRIP® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- SCIENTIFIC MATERIALS CO Corrosive Cabinet, Bench (SC8063)
- Justrite Safety Cabinets