Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM SLM 24G, MAN BEI
Mfr # 1923XBEI
Zoro # G908856553
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Number of Doors 1
- Lockable Yes
- Number of Shelves 3
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1923XBEI
- Zoro # G908856553
- UPC # 48441690879
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 60.5" |
Outside Length | 18 in |
Outside Height | 65 in |
Outside Width | 23.25 in |
Inside Width | 20" |
Inside Length | 14.6" |
Exterior Width | 23.25 in |
Exterior Height | 65 in |
Details
Capacity | 24 gal |
Number of Doors | 1 |
Lockable | Yes |
Number of Shelves | 3 |
Material | 18-Gauge Steel |
Color | Beige |
Door Type | Manual Close |
Shelving Type | Adjustable Shelf |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, 2" W, Orange, 100 ft. L (149635)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- MCR SAFETY Safety Vest, Hi-Viz Lime, L (VMLBAL)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JAMCO Pesticide Safety Cabinet, 12 gal., 35in. H, Green (FL12EP)
- Justrite Safety Cabinets