Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM SFTY 90G MAN WH
Mfr # 1992XWHTE
Zoro # G008856491
product price: $2,469.99
/ea
Free Shipping & Returns
$2,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 90 gal
- Lockable Yes
- Number of Doors 2
- Door Type Manual Close
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1992XWHTE
- Zoro # G008856491
- UPC # 48441692187
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 60.5" |
Outside Height | 65 in |
Outside Length | 34 in |
Inside Width | 39.5" |
Inside Length | 30.34" |
Outside Width | 43 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Details
Capacity | 90 gal |
Lockable | Yes |
Number of Doors | 2 |
Door Type | Manual Close |
Color | white |
Number of Shelves | 2 |
Material | 18-Gauge Steel |
Shelving Type | Adjustable Shelf |
Storage Capacity | 90 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTON MILLE Overshoe, Unisex, Black, 6-1/2 to 10, PR (MFPU-M)
- TOUGHBUILT 1.18 in. L X 6.3 in. W Nylon Suspenders Black/Gray 1 pair (TB-CT-51P-2BES)
- ROADPRO Red Mesh Warning Flag, w/Grommet, 16x16 (1616G)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7023B)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M70)
- Justrite Safety Cabinets