Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM CMP 16G, MAN YEL
Mfr # 1906X
Zoro # G808856592
product price: $927.00
/ea
Free Shipping & Returns
$927.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Door Type Manual Close
- Shelving Type Adjustable Shelf
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1906X
- Zoro # G808856592
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 44 in |
Inside Width | 20" |
Outside Length | 18 in |
Outside Width | 23.25 in |
Inside Height | 39.5" |
Inside Length | 14.6" |
Exterior Width | 23.25 in |
Exterior Height | 44 in |
Details
Capacity | 16 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Door Type | Manual Close |
Shelving Type | Adjustable Shelf |
Number of Doors | 1 |
Color | Yellow |
Lockable | Yes |
Material | 18-Gauge Steel |
Standards | NFPA Code 30; FM Approval |
Number of Shelves | 1 |
Storage Capacity | 16 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, M, 1 PR (4018-M (8))
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, X-Large (GL4505T)
- SIGNMISSION Guest Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Guest Parking Only (A-1218 Church - Guest Parking Only)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 30 gal. (1030M-50)
- Justrite Safety Storage