Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM CMP 12G, MAN YEL
Mfr # 1925X
Zoro # G608856389
Free Shipping & Returns
$803.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Color Yellow
- Number of Doors 1
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1925X
- Zoro # G608856389
- UPC # 48441690275
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 18 in |
Outside Width | 23.25 in |
Inside Length | 14.6" |
Inside Width | 20" |
Outside Height | 35 in |
Inside Height | 30.5" |
Exterior Height | 35 in |
Exterior Width | 23.25 in |
Details
Capacity | 12 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Color | Yellow |
Number of Doors | 1 |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Number of Shelves | 1 |
Door Type | Manual Close |
Standards | NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Storage Capacity | 12 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP 4Ft GALV. CABLE CHOKER (10401)
- PETZL Headband, Absorbent Foam, Vertex Helmet (A10200)
- CONDOR High Visibility Vest, Type R, Class 2, Mesh Polyester, Back Stripe U, Zipper, Lime, Size Medium (53YM33)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 20 ft. Caution Belt (WMX160-BK-CAUYB-M-M-200)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Emergency Safety Cabinet, 65 x 43 x 18, Manual, Orange (860001)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Flammable Safety Cabinet, 17 gal., Red (891721)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- Justrite Safety Cabinets