Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM BTOP 4G, MAN WHT
Mfr # 1904XWHTE
Zoro # G508856458
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Number of Shelves 1
- Number of Doors 1
- Material 18-Gauge Steel
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1904XWHTE
- Zoro # G508856458
- UPC # 48441690176
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 17 in |
Outside Height | 22 in |
Inside Length | 13.8" |
Inside Width | 13.75" |
Inside Height | 17.5" |
Outside Width | 17 in |
Exterior Width | 17 in |
Exterior Height | 22 in |
Details
Capacity | 4 gal |
Number of Shelves | 1 |
Number of Doors | 1 |
Material | 18-Gauge Steel |
Color | white |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Door Type | Manual Close |
Storage Capacity | 4 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Confined Space, 10"x7", LCU4-0364-NA_10X7 (LCU4-0364-NA_10X7)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Sharp Objects Gloves Required (128598)
- CONDOR Leather Gloves, Goatskin, Red/White, XL, PR (2MDE1)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Damage Cover, Surface, 3-1/2D (STI-1210B)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU11YP)
- Justrite Safety Storage