Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM BTOP 4G, MAN GRY
Mfr # 1904XGRAY
Zoro # G708856487
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Color Gray
- Door Type Manual Close
- Material 18-Gauge Steel
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1904XGRAY
- Zoro # G708856487
- UPC # 48441690152
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 13.8" |
Inside Width | 13.75" |
Outside Width | 17 in |
Outside Length | 17 in |
Inside Height | 17.5" |
Outside Height | 22 in |
Exterior Width | 17 in |
Exterior Height | 22 in |
Details
Capacity | 4 gal |
Color | Gray |
Door Type | Manual Close |
Material | 18-Gauge Steel |
Lockable | Yes |
Number of Shelves | 1 |
Number of Doors | 1 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 4 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Glove, Goatskin, Tan, L, PR (4TJZ7)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 250PK (BB-4024-P)
- PYRAMEX Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (SBB5070DT)
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, L (NBK3416L12)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (6010XLEGS)
- Justrite Safety Storage