Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM BTOP 2G, MAN RED
Mfr # 1901XRED
Zoro # G808856608
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 gal
- Shelving Type Adjustable Shelf
- Number of Shelves 1
- Material 18-Gauge Steel
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1901XRED
- Zoro # G808856608
- UPC # 48441690060
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 13.5" |
Outside Width | 17 in |
Outside Height | 18 in |
Inside Length | 13.8" |
Inside Width | 13.75" |
Outside Length | 17 in |
Exterior Width | 17 in |
Exterior Height | 18 in |
Details
Capacity | 2 gal |
Shelving Type | Adjustable Shelf |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Lockable | Yes |
Color | Red |
Door Type | Manual Close |
Number of Doors | 1 |
Storage Capacity | 2 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size M, PR (GL609CM)
- BRADLEY Drain Plug (P16-072)
- EAGLE MFG 5 gal Red Galvanized Steel Type I Safety Can Flammables (UI50S)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- Justrite Safety Storage