Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, FLAM 30G, SC/BIFLD BE
Mfr # 1930XBEI
Zoro # G508856380
product price: $2,135.99
/ea
Free Shipping & Returns
$2,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Lockable Yes
- Color Beige
- Number of Shelves 1
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1930XBEI
- Zoro # G508856380
- UPC # 48441691234
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 39.5" |
Outside Height | 44 in |
Inside Length | 14.6" |
Inside Height | 39.5" |
Outside Length | 18 in |
Outside Width | 43 in |
Exterior Width | 43 in |
Exterior Height | 44 in |
Details
Capacity | 30 gal |
Lockable | Yes |
Color | Beige |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Door Type | Bi-Fold |
Shelving Type | Adjustable Shelf |
Number of Doors | 1 |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, White, HDPE, 36 In (04-36-WWG)
- BRADY Pipe Marker, Glycol, 2 In.H (73894)
- ACCUFORM Lockout Board, Unfilled, 30" H (KST424)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GTXOTXX)
- JUSTRITE Flammable Cabinet, 20 gal., Red (891511)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 Gal., Yellow (890420)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- EAGLE MFG Flammable Liquid Safety Cabinet, Gray (4510XGRAY)
- Justrite Safety Storage