Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, AERO P&I 30G MN YEL
Mfr # YPI77X
Zoro # G208856369
product price: $1,593.99
/ea
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Lockable Yes
- Color Yellow
- Door Type Manual Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # YPI77X
- Zoro # G208856369
- UPC # 48441692569
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 43 in |
Inside Height | 60.5" |
Inside Length | 8.56" |
Inside Width | 39.5" |
Outside Length | 12 in |
Outside Height | 65 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Details
Capacity | 30 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Lockable | Yes |
Color | Yellow |
Door Type | Manual Close |
Number of Shelves | 5 |
Shelving Type | Adjustable Shelf |
Number of Doors | 2 |
Storage Capacity | 30 gal |
Material | 18-Gauge Steel |
Standards | NFPA Code 30; FM Approval |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- BRADY Lockout Padlock, KA, Black, 1-3/4"H, PK6 (123271)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (88-392)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE SURE-GRIP® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- Justrite Safety Storage