Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, AERO P&I 30G MN RED
Mfr # PI77X
Zoro # G208856499
product price: $1,707.99
/ea
Free Shipping & Returns
$1,707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Door Type Manual Close
- Number of Shelves 5
- Shelving Type Adjustable Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # PI77X
- Zoro # G208856499
- UPC # 48441692552
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 12 in |
Outside Height | 65 in |
Inside Height | 60.5" |
Inside Width | 39.5" |
Inside Length | 8.56" |
Outside Width | 43 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Details
Capacity | 30 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Door Type | Manual Close |
Number of Shelves | 5 |
Shelving Type | Adjustable Shelf |
Material | 18-Gauge Steel |
Standards | NFPA Code 30; FM Approval |
Storage Capacity | 30 gal |
Color | Red |
Lockable | Yes |
Number of Doors | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Sign - Bilingual, ESC703AB (ESC703AB)
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- MAGID Ear Plugs, 50 PK (IHP27CPH)
- MCR SAFETY MCR Safety 103 Ratchet Head Gear, Head Gear Only, Polycarbonate, Blue (103)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 24 gal (2310X)
- Justrite Safety Storage