Shop All Safety Cabinets
Justrite
EAGLE E, CABINET, ACID U/C 22G, MN BLU
Mfr # CRA71X
Zoro # G608856365
product price: $1,427.99
/ea
Free Shipping & Returns
$1,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Material 18-Gauge Steel
- Number of Shelves 1
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CRA71X
- Zoro # G608856365
- UPC # 48441690725
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 26.5" |
Outside Width | 35 in |
Inside Width | 31.75" |
Inside Length | 18.75" |
Outside Height | 35 in |
Outside Length | 22 in |
Exterior Width | 35 in |
Exterior Height | 35 in |
Details
Capacity | 22 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Door Type | Manual Close |
Color | Blue |
Standards | NFPA Code 30; FM Approval |
Lockable | Yes |
Storage Capacity | 22 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228050)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (PSGPIL2-L16)
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 100)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- Justrite Safety Storage