Shop All Safety Cabinets
Justrite
EAGLE E, CAB, LEGS, P&I 96G MAN YEL
Mfr # YPI62XLEGS
Zoro # G008856439
Free Shipping & Returns
$2,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 96 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Features Fork Pockets
- Color Yellow
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # YPI62XLEGS
- Zoro # G008856439
- UPC # 48441692040
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 34 in |
Outside Height | 69 in |
Inside Width | 30.75" |
Outside Width | 34 in |
Inside Length | 30.34" |
Inside Height | 60.5" |
Exterior Height | 69 in |
Exterior Width | 34 in |
Details
Capacity | 96 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Features | Fork Pockets |
Color | Yellow |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Standards | NFPA Code 30; FM Approval |
Lockable | Yes |
Material | 18-Gauge Steel |
Number of Shelves | 5 |
Door Type | Manual Close |
Storage Capacity | 96 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, L, PR (KCI5SN-04-L)
- HARLEY-DAVIDSON Toe, Composite, Woodridge, 9.5 (D93329)
- CARHARTT Loose Fit Midweight Crewneck Sweatshirt, Black, Large, TLL (K124-BLKLTLL)
- LYLE Bump Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, English (W8-1-12HA)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JAMCO Corrosive Safety Cabinet, 45gal., 18in.D (CL45BP)
- Justrite Safety Storage