Shop All Safety Cabinets
Justrite
EAGLE E, CAB, LEGS, P&I 60G MN YL
Mfr # YPI47XLEGS
Zoro # G408856442
product price: $2,496.99
/ea
Free Shipping & Returns
$2,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Number of Doors 2
- Lockable Yes
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # YPI47XLEGS
- Zoro # G408856442
- UPC # 48441691609
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 69 in |
Inside Height | 60.5" |
Outside Width | 43 in |
Inside Length | 14.56" |
Inside Width | 39.5" |
Outside Length | 18 in |
Exterior Width | 43 in |
Exterior Height | 69 in |
Details
Capacity | 60 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Number of Doors | 2 |
Lockable | Yes |
Color | Yellow |
Features | Fork Pockets |
Door Type | Manual Close |
Standards | NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Shelving Type | Adjustable Shelf |
Number of Shelves | 5 |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Bucko Banners (Windshield Banners): Demo (295-DEMO)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y29 (473Y29)
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 9, PR (52-547)
- CALLOWAY MILLS Natural, Black, 18 W x 30 L (100171830)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Battery Charging Cabinet, Gray, 60Hz (231703)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 30gal (RC30)
- Justrite Safety Storage