Shop All Safety Cabinets
Justrite
EAGLE E, CAB, LEGS, FLAM SFY 60G MAN YL
Mfr # 1962XLEGS
Zoro # G508856564
product price: $2,569.99
/ea
Free Shipping & Returns
$2,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Shelving Type Adjustable Shelf
- Standards NFPA Code 30; FM Approval
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1962XLEGS
- Zoro # G508856564
- UPC # 48441691675
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 69 in |
Outside Length | 34 in |
Inside Width | 30.75" |
Inside Height | 60.5" |
Outside Width | 34 in |
Inside Length | 30.34" |
Exterior Width | 34 in |
Exterior Height | 69 in |
Details
Capacity | 60 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Shelving Type | Adjustable Shelf |
Standards | NFPA Code 30; FM Approval |
Number of Doors | 2 |
Features | Fork Pockets |
Door Type | Manual Close |
Material | 18-Gauge Steel |
Color | Yellow |
Lockable | Yes |
Number of Shelves | 2 |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Merino Winter Cap Zenith X, Outer Mater (WPA00009)
- HARLEY-DAVIDSON Size 13 Men's Wellington Boot Steel Work Boot, Black (D95328)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H134-XL)
- NMC Notice Authorized Personnel Only Sign, N246AB (N246AB)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU11YP)
- Justrite Safety Cabinets