Shop All Safety Cabinets
Justrite
EAGLE E, CAB, HZ VDRM/RLR 230G SC YL
Mfr # HAZ9010X
Zoro # G408856589
product price: $3,452.99
/ea
Free Shipping & Returns
$3,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Color Yellow
- Shelving Type Adjustable Shelf
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # HAZ9010X
- Zoro # G408856589
- UPC # 48441692132
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 30.34" |
Inside Width | 39.5" |
Outside Width | 34 in |
Outside Length | 34 in |
Outside Height | 65 in |
Inside Height | 60.5" |
Exterior Width | 34 in |
Exterior Height | 65 in |
Details
Capacity | 60 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Color | Yellow |
Shelving Type | Adjustable Shelf |
Lockable | Yes |
Number of Shelves | 1 |
Number of Doors | 2 |
Material | 18-Gauge Steel |
Door Type | Self-close |
Standards | NFPA Code 30; FM Approval |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Goatskin Driver w/ Cut Resistant Liner, Shrink Wrapped, Size X2L (20-9-1871-X2L-K)
- C.H. HANSON CH Hanson 20541 Standard Number Stamp Set, Steel, 9-Piece (20541)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray (CWKPK-58-008)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE SURE-GRIP® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- Justrite Safety Storage