Shop All Safety Cabinets
Justrite
EAGLE E, CAB, FLAM W/2CANS 30G MN YL
Mfr # 1932X2SC
Zoro # G808856493
product price: $1,170.00
/ea
Free Shipping & Returns
$1,170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Door Type Manual Close
- Number of Doors 2
- Shelving Type Adjustable Shelf
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1932X2SC
- Zoro # G808856493
- UPC # 48441691111
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 43 in |
Outside Length | 18 in |
Inside Width | 39.5" |
Inside Length | 14.6" |
Outside Height | 44 in |
Inside Height | 39.5" |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 30 gal |
Door Type | Manual Close |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Color | Yellow |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Lockable | Yes |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Brutus FR #3004 PR (BFR 3004 L)
- WERNER Fall Protection Kit, Size: Universal (K121013)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3, Number of Keys: 1 (105886)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, XL, Reg (HVV046)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE Flammable Cabinet, 36 Gal., Red (892231)
- JAMCO Cabinet, 2-Dr, 45 gal., Flammable, 18 x 65 x 43 (BS45YP)
- Justrite Safety Storage