Shop All Safety Cabinets
Justrite
EAGLE E, CAB, FLAM SFTY 60G SC 1DR YEL
Mfr # 6110X
Zoro # G108856483
product price: $2,386.99
/ea
Free Shipping & Returns
$2,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Number of Shelves 2
- Door Type Self-close
- Shelving Type Adjustable Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 6110X
- Zoro # G108856483
- UPC # 48441691791
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 34 in |
Inside Width | 30.75" |
Outside Height | 65 in |
Inside Length | 30.34" |
Outside Width | 34 in |
Inside Height | 60.5" |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 60 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Number of Shelves | 2 |
Door Type | Self-close |
Shelving Type | Adjustable Shelf |
Lockable | Yes |
Color | Yellow |
Number of Doors | 1 |
Material | 18-Gauge Steel |
Standards | NFPA Code 30; FM Approval |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Welders Full Body Harness, M/L, Kevlar(R) (1161572)
- 3M Lens Covers, Plastic, Gray, PK 25 (M-924)
- MCR SAFETY Gloves, 3XL, PR (MU3213DPXXXL)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, L (CA4617L3)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H (899022)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- Justrite Safety Storage