Shop All Safety Cabinet Accessories
Justrite
EAGLE DRIPNEST DIVERTER 3 ft X 10
Mfr # T8303
Zoro # G609842398
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Includes Drain
- Material PVC Coated Fabric
- Depth 120 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8303
- Zoro # G609842398
- UPC # 48441006021
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 in |
Depth | 120 in |
Width | 36 in |
Details
Includes | Drain |
Material | PVC Coated Fabric |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Red, 3"H (74LB/40 KD RED)
- NMC Notice Authorized Personnel Only Sign, N246RB (N246RB)
- GERSON $CARTRIDGE 2pk ORGANIC VAPOR (GEG01)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, 2XL, PR (WWI2-06-XXL)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Cabinet Caster Wheels, 5-33/64 in. W, PR (22638)
- ULTRATECH Containment Utility Tray, 17 In. W (1061)
- Justrite Safety Storage