Shop All Safety Cabinet Accessories
Justrite
EAGLE DRIPNEST DIVERTER 24X24
Mfr # T8312
Zoro # G409842383
product price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Depth 288 in
- Height 1 in
- Color Yellow
- Includes Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8312
- Zoro # G409842383
- UPC # 48441006113
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 288 in |
Height | 1 in |
Details
Material | PVC Coated Fabric |
Color | Yellow |
Includes | Drain |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Mask Respirator, Size M (6502QL)
- JJ KELLER Spring Clip Arm, SS, 1 in. H, 2-1/2 in. W (55360)
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- HY-KO Reserved Parking Only Sign 12" x 18" (A61011)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE Bung Cap, 4in.H, Electro Zinc Plated, PK2 (29925)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE SS PISTON PUMP FOR 5 GAL PAIL (07713)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- Justrite Safety Cabinet Accessories